Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ez Jute EZT-2309 Machine Washable Area Rug

  • Mfr # EZT2309-268

  • Zoro # G210344908


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2309-268
Zoro #
G210344908
UPC #
889292531153
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
0.12 in

Details

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Includes
Care Label
Features
Machine Washable
Weight
5.76 lb
Construction
Machine Woven
High/Low Texture
No
Primary Color
Natural
High Traffic Compatible
Yes
Has Fringe
No
Style
Cottage
Printed Design
Yes
Machine Washable
Yes
Outdoor Safe
No
Backing
Canvas
Sustainable
Made with Recycled Materials
Durable/Performance Rated
No

Description

The Ez Jute area rug is perfect for adding a cozy cottage style to any room. This machine-woven rug is made of recycled fabric, making it an eco-friendly choice that will last you for years. With no pile, it's ideal for high traffic areas and can handle all the wear and tear your family dishes out. Plus, its easy care instructions mean you can easily keep it looking like new with a quick machine wash cold on delicate cycle. Get ready to enjoy the look and feel of this beautiful area rug in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.