
Ez Jute EZT-2309 Machine Washable Area Rug
Mfr # EZT2309-46
Zoro # G710345252
product price: $210.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2309-46
Zoro #
G710345252
UPC #
889292531177
Country of Origin
China
Dimensions
Size
4 ft x 6 ft
Pile Height
0 in
Length (In.)
72.05 in
Width (In.)
48.03 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
6.97 lb
Features
Machine Washable
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
Yes
Backing
Canvas
Outdoor Safe
No
Has Fringe
No
Sustainable
Made with Recycled Materials
Machine Washable
Yes
Primary Color
Natural
Construction
Machine Woven
High/Low Texture
No
Description
The Ez Jute area rug is perfect for adding a cozy cottage style to any room. This machine-woven rug is made of recycled fabric, making it an eco-friendly choice that will last you for years. With no pile, it's ideal for high traffic areas and can handle all the wear and tear your family dishes out. Plus, its easy care instructions mean you can easily keep it looking like new with a quick machine wash cold on delicate cycle. Get ready to enjoy the look and feel of this beautiful area rug in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.