Ez Jute EZT-2310 Machine Washable Area Rug

  • Mfr # EZT2310-268

  • Zoro # G610346199


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2310-268
Zoro #
G610346199
UPC #
889292531238
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
0.12 in

Details

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Weight
5.76 lb
Features
Machine Washable
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Style
Global
Backing
Canvas
Durable/Performance Rated
No
Primary Color
Natural
Printed Design
Yes
Sustainable
Made with Recycled Materials
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
Yes

Description

This Ez Jute area rug is the perfect addition to any global-style home. Made of recycled fabric, this no pile rug is designed for high traffic areas in your home and features a machine woven construction for superior durability. We recommend using with a rug pad not included to protect the floor beneath and extend the life of your rug. Care instructions: do not bleach. Add a unique touch to any room today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.