
Ez Jute EZT-2310 Machine Washable Area Rug
Mfr # EZT2310-35
Zoro # G810346210
product price: $135.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZT2310-35
Zoro #
G810346210
UPC #
889292531245
Country of Origin
China
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60.24 in
Width (In.)
36.22 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
4.39 lb
Includes
Care Label
Features
Machine Washable
Sustainable
Made with Recycled Materials
Machine Washable
Yes
Primary Color
Natural
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
Has Fringe
No
Backing
Canvas
Outdoor Safe
No
High/Low Texture
No
Description
This Ez Jute area rug is the perfect addition to any global-style home. Made of recycled fabric, this no pile rug is designed for high traffic areas in your home and features a machine woven construction for superior durability. We recommend using with a rug pad not included to protect the floor beneath and extend the life of your rug. Care instructions: do not bleach. Add a unique touch to any room today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.