
Ez Jute EZT-2310 Machine Washable Area Rug
Mfr # EZT2310-46
Zoro # G810346203
product price: $210.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2310-46
Zoro #
G810346203
UPC #
889292531252
Country of Origin
China
Dimensions
Size
4 ft x 6 ft
Pile Height
0 in
Length (In.)
72.05 in
Width (In.)
48.03 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
6.97 lb
Includes
Care Label
Features
Machine Washable
Backing
Canvas
Durable/Performance Rated
No
Machine Washable
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Sustainable
Made with Recycled Materials
Has Fringe
No
Primary Color
Natural
Printed Design
Yes
Outdoor Safe
No
Construction
Machine Woven
Description
This Ez Jute area rug is the perfect addition to any global-style home. Made of recycled fabric, this no pile rug is designed for high traffic areas in your home and features a machine woven construction for superior durability. We recommend using with a rug pad not included to protect the floor beneath and extend the life of your rug. Care instructions: do not bleach. Add a unique touch to any room today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.