
Ez Jute EZT-2310 Machine Washable Area Rug
Mfr # EZT2310-912
Zoro # G710346037
product price: $930.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2310-912
Zoro #
G710346037
UPC #
889292531290
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Includes
Care Label
Weight
31.42 lb
Features
Machine Washable
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
Yes
Sustainable
Made with Recycled Materials
Backing
Canvas
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
Yes
Primary Color
Natural
Description
This Ez Jute area rug is the perfect addition to any global-style home. Made of recycled fabric, this no pile rug is designed for high traffic areas in your home and features a machine woven construction for superior durability. We recommend using with a rug pad not included to protect the floor beneath and extend the life of your rug. Care instructions: do not bleach. Add a unique touch to any room today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.