Ez Jute EZT-2311 Machine Washable Area Rug

  • Mfr # EZT2311-268

  • Zoro # G110346088


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2311-268
Zoro #
G110346088
UPC #
889292531313
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
0.12 in

Details

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Features
Machine Washable
Includes
Care Label
Weight
5.76 lb
Style
Cottage
Sustainable
Made with Recycled Materials
High/Low Texture
No
Construction
Machine Woven
Printed Design
Yes
High Traffic Compatible
Yes
Machine Washable
Yes
Backing
Canvas
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Khaki

Description

This Ez Jute area rug is the perfect choice for high traffic areas in your home. With its classic cottage style, this rug is made of recycled fabric and features a machine woven construction with no pile to ensure durability and longevity in any space. For added protection, we recommend using a rug pad underneath. Plus, this rug is easy to care for: simply avoid using bleach when cleaning. Add some classic charm to your home with this Ez Jute area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.