
Ez Jute EZT-2311 Machine Washable Area Rug
Mfr # EZT2311-912
Zoro # G710345825
product price: $930.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2311-912
Zoro #
G710345825
UPC #
889292531375
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Machine Washable
Weight
31.42 lb
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Sustainable
Made with Recycled Materials
Backing
Canvas
Primary Color
Khaki
Construction
Machine Woven
Machine Washable
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
Yes
Description
This Ez Jute area rug is the perfect choice for high traffic areas in your home. With its classic cottage style, this rug is made of recycled fabric and features a machine woven construction with no pile to ensure durability and longevity in any space. For added protection, we recommend using a rug pad underneath. Plus, this rug is easy to care for: simply avoid using bleach when cleaning. Add some classic charm to your home with this Ez Jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.