Ez Jute EZT-2312 Machine Washable Area Rug

  • Mfr # EZT2312-268

  • Zoro # G110345937


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2312-268
Zoro #
G110345937
UPC #
889292531399
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Thickness
0.12 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Weight
5.76 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No
Sustainable
Made with Recycled Materials
Primary Color
Sage
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Printed Design
Yes
High Traffic Compatible
Yes
Machine Washable
Yes
Style
Cottage

Description

Bring the cozy cottage style to your home with the Ez Jute area rug. This stunning machine-woven piece is crafted from recycled fabric for a sustainable and eco-friendly design that's sure to make a statement. Featuring no pile, it's perfect for high traffic areas without compromising comfort or style. The easy-to-care-for material requires just a machine wash cold on delicate cycle for maintenance and comes complete with a rug pad recommendation to keep it securely in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.