Ez Jute EZT-2313 Machine Washable Area Rug

  • Mfr # EZT2313-912

  • Zoro # G610348407


product price: $930.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2313-912
Zoro #
G610348407
UPC #
889292531535
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
108.27 in
Thickness
0.12 in

Details

Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
31.42 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
Canvas
Primary Color
Khaki
Outdoor Safe
No
Machine Washable
Yes
Has Fringe
No
High/Low Texture
No
Sustainable
Made with Recycled Materials
Printed Design
Yes

Description

Bring the cozy cottage style to your home with the Ez Jute area rug. This stunning machine-woven piece is crafted from recycled fabric for a sustainable and eco-friendly design that's sure to make a statement. Featuring no pile, it's perfect for high traffic areas without compromising comfort or style. The easy-to-care-for material requires just a machine wash cold on delicate cycle for maintenance and comes complete with a rug pad recommendation to keep it securely in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.