
Ez Jute EZT-2314 Machine Washable Area Rug
Mfr # EZT2314-46
Zoro # G310348479
product price: $210.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2314-46
Zoro #
G310348479
UPC #
889292531573
Country of Origin
China
Dimensions
Size
4 ft x 6 ft
Pile Height
0 in
Length (In.)
72.05 in
Width (In.)
48.03 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
6.97 lb
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
Yes
Backing
Canvas
Primary Color
Khaki
Machine Washable
Yes
Has Fringe
No
Sustainable
Made with Recycled Materials
Description
Introducing the Ez Jute area rug: the perfect way to bring style and sophistication to your home. This hand-crafted rug was designed with comfort in mind, featuring a machine woven construction that is made from recycled fabric. The low pile makes it an excellent choice for high traffic areas, while its cottage style adds a timeless elegance that will never go out of fashion. Plus, it's easy to clean and maintain - just pop it into your washing machine on a delicate cycle. So don't wait - give your space the upgrade it deserves with the Ez Jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.