
Ez Jute EZT-2314 Machine Washable Area Rug
Mfr # EZT2314-69
Zoro # G110348495
product price: $465.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2314-69
Zoro #
G110348495
UPC #
889292531597
Country of Origin
China
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
72.05 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Cottage
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
15.71 lb
Outdoor Safe
No
Machine Washable
Yes
Has Fringe
No
High/Low Texture
No
Backing
Canvas
High Traffic Compatible
Yes
Printed Design
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Khaki
Sustainable
Made with Recycled Materials
Description
Introducing the Ez Jute area rug: the perfect way to bring style and sophistication to your home. This hand-crafted rug was designed with comfort in mind, featuring a machine woven construction that is made from recycled fabric. The low pile makes it an excellent choice for high traffic areas, while its cottage style adds a timeless elegance that will never go out of fashion. Plus, it's easy to clean and maintain - just pop it into your washing machine on a delicate cycle. So don't wait - give your space the upgrade it deserves with the Ez Jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.