Ez Jute EZT-2315 Machine Washable Area Rug

  • Mfr # EZT2315-268

  • Zoro # G210349576


product price:  $175.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2315-268
Zoro #
G210349576
UPC #
889292531634
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
0.12 in

Details

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Weight
5.76 lb
Includes
Care Label
Features
Machine Washable
Style
Global
Primary Color
Khaki
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
Yes
Sustainable
Made with Recycled Materials
Printed Design
Yes
Construction
Machine Woven
Backing
Canvas
High/Low Texture
No

Description

This globally-inspired Ez Jute area rug is a stylish and sustainable addition to any home. Crafted from recycled fabric, this no-pile rug is perfect for high traffic areas and is built to last with its machine woven construction. It's easy to care for and keep clean; simply don't bleach it. For added comfort, pair it with a rug pad not included for extra cushioning underfoot. Add an eco-friendly touch to your decor with this unique area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.