
Ez Jute EZT-2315 Machine Washable Area Rug (Discontinued)
- Mfr # EZT2315-912
- Zoro # G610349695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2315-912
Zoro #
G610349695
UPC #
889292531696
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
31.42 lb
Has Fringe
No
Sustainable
Made with Recycled Materials
Construction
Machine Woven
Printed Design
Yes
Durable/Performance Rated
No
Machine Washable
Yes
High/Low Texture
No
Outdoor Safe
No
Primary Color
Khaki
High Traffic Compatible
Yes
Backing
Canvas
Description
This globally-inspired Ez Jute area rug is a stylish and sustainable addition to any home. Crafted from recycled fabric, this no-pile rug is perfect for high traffic areas and is built to last with its machine woven construction. It's easy to care for and keep clean; simply don't bleach it. For added comfort, pair it with a rug pad not included for extra cushioning underfoot. Add an eco-friendly touch to your decor with this unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.