Zoro Homepage

Falcon FLC-8012 Handmade Area Rug

  • Mfr # FLC8012-23

  • Zoro # G810360926


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Dark Brown, Taupe
Style
Global
Material
Face: 70% Viscose, 30% Wool
Pile Height
0.4 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC8012-23
Zoro #
G810360926
UPC #
192201278194
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.4 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.6 in

Details

Color
Light Beige, Dark Brown, Taupe
Style
Global
Material
Face: 70% Viscose, 30% Wool
Shape
Rectangle
Weight
4.8 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Canvas
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Tufted
High/Low Texture
No
Has Fringe
No
Sub Style
Moroccan

Description

Make a statement in any room with this stunning Falcon area rug. The Global style design will bring an exotic flair to your home d?cor. Made of Viscose and Wool, this rug has a medium pile that creates a luxuriously soft underfoot feel and its hand tufted construction gives it durability. With its lustrous sheen, the Falcon rug is sure to be the focal point of any room. For best results, use with a rug pad sold separately. Spot clean only for easy care. Imported from India, this exquisite piece offers unique style that you won?t find anywhere else!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.