
Falcon FLC-8012 Handmade Area Rug
Mfr # FLC8012-46
Zoro # G710360781
product price: $830.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Dark Brown, Taupe
Style
Global
Material
Face: 70% Viscose, 30% Wool
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLC8012-46
Zoro #
G710360781
UPC #
192201278217
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Pile Height
0.4 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.6 in
Details
Color
Light Beige, Dark Brown, Taupe
Style
Global
Material
Face: 70% Viscose, 30% Wool
Shape
Rectangle
Weight
19.2 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
High/Low Texture
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Printed Design
No
Backing
Canvas
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Moroccan
Description
Make a statement in any room with this stunning Falcon area rug. The Global style design will bring an exotic flair to your home d?cor. Made of Viscose and Wool, this rug has a medium pile that creates a luxuriously soft underfoot feel and its hand tufted construction gives it durability. With its lustrous sheen, the Falcon rug is sure to be the focal point of any room. For best results, use with a rug pad sold separately. Spot clean only for easy care. Imported from India, this exquisite piece offers unique style that you won?t find anywhere else!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.