
Farmhouse Tassels FTS-2300 Handmade Area Rug (Discontinued)
- Mfr # FTS2300-268
- Zoro # G910361106
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTS2300-268
Zoro #
G910361106
UPC #
888473876458
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in
Details
Color
Black, White
Shape
Runner
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Weight
8 lb
Features
Handmade
Includes
Care Label
Backing
No Backing
Machine Washable
No
Sub Style
Farmhouse
Outdoor Safe
No
High/Low Texture
Yes
Style
Cottage
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Woven
Printed Design
No
Has Fringe
Yes
Description
This beautiful Farmhouse Tassels area rug adds a cottage style to any room. Hand woven in India from a blend of Wool and Cotton, this high/low rug has no pile and is sure to stand out in your home. The unique tassel fringe adds dimension and texture to the overall look. Use with a rug pad for added comfort and protection. Spot clean only for easy maintenance. Add this one-of-a-kind piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.