
Farmhouse Tassels FTS-2300 Handmade Area Rug
Mfr # FTS2300-912
Zoro # G810361237
product price: $1,940.00
/eaKey Features
Color
Black, White
Style
Cottage
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTS2300-912
Zoro #
G810361237
UPC #
888473876502
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Black, White
Style
Cottage
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
43.2 lb
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Sub Style
Farmhouse
Construction
Hand Woven
High/Low Texture
Yes
Backing
No Backing
Description
This beautiful Farmhouse Tassels area rug adds a cottage style to any room. Hand woven in India from a blend of Wool and Cotton, this high/low rug has no pile and is sure to stand out in your home. The unique tassel fringe adds dimension and texture to the overall look. Use with a rug pad for added comfort and protection. Spot clean only for easy maintenance. Add this one-of-a-kind piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.