
Farmhouse Tassels FTS-2304 Handmade Area Rug
Mfr # FTS2304-912
Zoro # G810361848
product price: $823.99
/eaKey Features
Color
Blue, White
Style
Cottage
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTS2304-912
Zoro #
G810361848
UPC #
888473918578
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Blue, White
Style
Cottage
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
43.2 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
High/Low Texture
Yes
Has Fringe
Yes
Backing
No Backing
Printed Design
No
Sub Style
Farmhouse
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
This luxurious Farmhouse Tassels area rug combines the best of modern and traditional designs for a statement piece that will elevate your living space. This eye-catching, hand-woven wool and cotton blend area rug features a high/low construction with no pile, making it perfect for high traffic areas like hallways, entryways, and living rooms. With a classic fringe adding an extra layer of texture to its cottage style charm, this timeless piece is sure to become the focal point of any room. Made in India using only the highest quality materials, this durable rug is designed to last while resisting staining and fading. Recommended use with a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.