
Farmhouse Tassels FTS-2305 Handmade Area Rug
Mfr # FTS2305-912
Zoro # G910361892
product price: $1,940.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
White, Beige
Style
Cottage
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTS2305-912
Zoro #
G910361892
UPC #
888473918653
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
White, Beige
Style
Cottage
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
43.2 lb
Construction
Hand Woven
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Has Fringe
Yes
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Farmhouse
Description
This luxurious Farmhouse Tassels area rug combines the best of modern and traditional designs for a statement piece that will elevate your living space. This eye-catching, hand-woven wool and cotton blend area rug features a high/low construction with no pile, making it perfect for high traffic areas like hallways, entryways, and living rooms. With a classic fringe adding an extra layer of texture to its cottage style charm, this timeless piece is sure to become the focal point of any room. Made in India using only the highest quality materials, this durable rug is designed to last while resisting staining and fading. Recommended use with a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.