Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farrell FRL-2300 Machine Washable Area Rug

  • Mfr # FRL2300-2712

  • Zoro # G110342042


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 12 ft
Color
Aqua, Red, Light Brown, Charcoal, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRL2300-2712
Zoro #
G110342042
UPC #
889292281287
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Aqua, Red, Light Brown, Charcoal, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Washable
Weight
9.11 lb
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
Yes
Printed Design
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
Canvas
Construction
Machine Woven
High/Low Texture
No

Description

Make a timeless statement in your home with the Farrell area rug. This updated traditional-style rug is crafted with a blend of chenille-polyester and jute for maximum durability and longevity. Expertly machine woven in Turkey, this no-pile rug is perfect for high traffic areas and adds an inviting touch to any space. To ensure your comfort, it's recommended to pair with a rug pad not included. For easy care, simply machine wash cold on delicate cycle and tumble dry low heat. Add classic style to your home today with the Farrell area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.