Zoro Homepage

Farrell FRL-2300 Machine Washable Area Rug

  • Mfr # FRL2300-9312

  • Zoro # G410342018


product price: $292.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Aqua, Red, Light Brown, Charcoal, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRL2300-9312
Zoro #
G410342018
UPC #
889292281331
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in

Details

Color
Aqua, Red, Light Brown, Charcoal, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
31.9 lb
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Backing
Canvas
Printed Design
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
Yes
Outdoor Safe
No

Description

Make a timeless statement in your home with the Farrell area rug. This updated traditional-style rug is crafted with a blend of chenille-polyester and jute for maximum durability and longevity. Expertly machine woven in Turkey, this no-pile rug is perfect for high traffic areas and adds an inviting touch to any space. To ensure your comfort, it's recommended to pair with a rug pad not included. For easy care, simply machine wash cold on delicate cycle and tumble dry low heat. Add classic style to your home today with the Farrell area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.