Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farrell FRL-2301 Machine Washable Area Rug

  • Mfr # FRL2301-9312

  • Zoro # G510341867


product price: $302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Dark Blue, Rust, Peach, Wheat, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRL2301-9312
Zoro #
G510341867
UPC #
889292281409
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in

Details

Color
Dark Blue, Rust, Peach, Wheat, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Rectangle
Weight
31.9 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
Yes
Printed Design
Yes
Backing
Canvas
Has Fringe
No

Description

Introducing the Farrell Area Rug, an eye-catching and sophisticated piece that will add style and comfort to any room. Its updated traditional style features a unique combination of chenille-polyester and jute for an appealing texture and look that is sure to turn heads. The machine-woven construction provides extra durability, making this rug ideal for high traffic areas. Plus, with no pile, you won't have to worry about it becoming flat over time. For easy maintenance, simply machine wash cold on a delicate cycle and tumble dry low heat. Don't forget to use a rug pad underneath for extra cushioning!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.