Zoro Homepage

Farrell FRL-2302 Machine Washable Area Rug

  • Mfr # FRL2302-9312

  • Zoro # G710341964


product price: $302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Blue, Burgandy, Tan, Light Beige, Grass Green
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRL2302-9312
Zoro #
G710341964
UPC #
889292281478
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in

Details

Color
Blue, Burgandy, Tan, Light Beige, Grass Green
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Rectangle
Weight
31.9 lb
Includes
Care Label
Features
Machine Washable
Primary Color
Blue
Durable/Performance Rated
No
Printed Design
Yes
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No
Machine Washable
Yes
Construction
Machine Woven

Description

This Farrell area rug is the perfect addition to any traditional style home. Crafted with a unique blend of Chenille-Polyester and Jute, this flat weave rug is both stylish and durable. Its low-maintenance construction makes it ideal for high traffic areas in your home, such as entryways and hallways. This machine woven rug was made in Turkey with care and attention to detail, so you can be sure that it will last for years to come. Protect your floor from scratches by adding a rug pad not included underneath the Farrell area rug for extra cushioning and stability. Easy to clean - simply spot clean or vacuum regularly; do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.