
Farrell FRL-2303 Machine Washable Area Rug (Discontinued)
- Mfr # FRL2303-2712
- Zoro # G310342910
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRL2303-2712
Zoro #
G310342910
UPC #
889292281492
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Blue, Red, Peach, Grass Green, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Runner
Weight
9.11 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
Yes
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
Yes
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Backing
Canvas
Description
Bring timeless style and texture to your home with this Farrell area rug. This beautiful piece features an updated traditional design in a chenille-polyester and jute construction for a look that is sure to impress. Perfect for high traffic areas, this machine-woven rug provides durable comfort underfoot while its no pile feature makes it easy to clean and maintain. For best results, use with a rug pad not included. Made in Turkey, the Farrell rug can be machine washed cold on delicate cycle and tumble dried on low heat for fuss-free maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.