
Farrell FRL-2303 Machine Washable Area Rug
Mfr # FRL2303-679
Zoro # G010342715
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Red, Peach, Grass Green, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRL2303-679
Zoro #
G010342715
UPC #
889292281522
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Blue, Red, Peach, Grass Green, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
17.17 lb
Features
Machine Washable
Backing
Canvas
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Machine Washable
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Blue
Has Fringe
No
Printed Design
Yes
Construction
Machine Woven
Description
Bring timeless style and texture to your home with this Farrell area rug. This beautiful piece features an updated traditional design in a chenille-polyester and jute construction for a look that is sure to impress. Perfect for high traffic areas, this machine-woven rug provides durable comfort underfoot while its no pile feature makes it easy to clean and maintain. For best results, use with a rug pad not included. Made in Turkey, the Farrell rug can be machine washed cold on delicate cycle and tumble dried on low heat for fuss-free maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.