
Farrell FRL-2303 Machine Washable Area Rug
Mfr # FRL2303-9312
Zoro # G310342699
product price: $309.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Blue, Red, Peach, Grass Green, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRL2303-9312
Zoro #
G310342699
UPC #
889292281546
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Blue, Red, Peach, Grass Green, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
31.9 lb
Features
Machine Washable
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
Yes
Construction
Machine Woven
Printed Design
Yes
Backing
Canvas
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Description
Bring timeless style and texture to your home with this Farrell area rug. This beautiful piece features an updated traditional design in a chenille-polyester and jute construction for a look that is sure to impress. Perfect for high traffic areas, this machine-woven rug provides durable comfort underfoot while its no pile feature makes it easy to clean and maintain. For best results, use with a rug pad not included. Made in Turkey, the Farrell rug can be machine washed cold on delicate cycle and tumble dried on low heat for fuss-free maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.