Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farrell FRL-2304 Machine Washable Area Rug

  • Mfr # FRL2304-2773

  • Zoro # G910342778


product price: $50.99
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Blue, Burgandy, Peach, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRL2304-2773
Zoro #
G910342778
UPC #
889292281577
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Blue, Burgandy, Peach, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Runner
Weight
5.49 lb
Includes
Care Label
Features
Machine Washable
Backing
Canvas
Printed Design
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
Yes

Description

Introducing the Farrell area rug, an updated traditional style that will make a lasting impression in your home. Crafted with jute and chenille-polyester for durability, this machine woven rug is perfect for high traffic areas. Plus, its no pile design makes it easy to clean and maintain; just machine wash on delicate cycle and tumble dry low heat! And for extra protection we recommend using a rug pad beneath the Farrell to keep it securely in place. Enjoy the luxury of this Turkish-made area rug without compromising quality or style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.