Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farrell FRL-2304 Machine Washable Area Rug

  • Mfr # FRL2304-5373

  • Zoro # G510342864


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Blue, Burgandy, Peach, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRL2304-5373
Zoro #
G510342864
UPC #
889292281584
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in

Details

Color
Blue, Burgandy, Peach, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Rectangle
Weight
10.99 lb
Includes
Care Label
Features
Machine Washable
Backing
Canvas
Machine Washable
Yes
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Primary Color
Red
Durable/Performance Rated
No
Printed Design
Yes
Construction
Machine Woven
Outdoor Safe
No

Description

Introducing the Farrell area rug, an updated traditional style that will make a lasting impression in your home. Crafted with jute and chenille-polyester for durability, this machine woven rug is perfect for high traffic areas. Plus, its no pile design makes it easy to clean and maintain; just machine wash on delicate cycle and tumble dry low heat! And for extra protection we recommend using a rug pad beneath the Farrell to keep it securely in place. Enjoy the luxury of this Turkish-made area rug without compromising quality or style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.