
Farrell FRL-2305 Machine Washable Area Rug
Mfr # FRL2305-2710
Zoro # G410342940
product price: $70.79
/eaKey Features
Color
Red, Light Brown, Charcoal, Taupe, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRL2305-2710
Zoro #
G410342940
UPC #
889292281621
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Red, Light Brown, Charcoal, Taupe, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Runner
Weight
7.62 lb
Features
Machine Washable
Includes
Care Label
Machine Washable
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
This Farrell area rug is the perfect blend of traditional style and modern convenience. Crafted with a Chenille-Polyester and Jute blend, this no pile rug is designed for high traffic areas. Machine woven in Turkey, it offers durability and easy maintenance - simply spot clean with a mild detergent. For added comfort, use with a rug pad not included. This timeless design will add texture to your home while protecting your floors from wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.