
Farrell FRL-2305 Machine Washable Area Rug
Mfr # FRL2305-2712
Zoro # G310343115
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Color
Red, Light Brown, Charcoal, Taupe, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRL2305-2712
Zoro #
G310343115
UPC #
889292281638
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Red, Light Brown, Charcoal, Taupe, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Runner
Weight
9.11 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Backing
Canvas
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
Has Fringe
No
Machine Washable
Yes
Printed Design
Yes
Outdoor Safe
No
Description
This Farrell area rug is the perfect blend of traditional style and modern convenience. Crafted with a Chenille-Polyester and Jute blend, this no pile rug is designed for high traffic areas. Machine woven in Turkey, it offers durability and easy maintenance - simply spot clean with a mild detergent. For added comfort, use with a rug pad not included. This timeless design will add texture to your home while protecting your floors from wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.