
Farrell FRL-2305 Machine Washable Area Rug
Mfr # FRL2305-679
Zoro # G710342985
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Red, Light Brown, Charcoal, Taupe, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRL2305-679
Zoro #
G710342985
UPC #
889292281669
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Red, Light Brown, Charcoal, Taupe, Light Beige
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Rectangle
Weight
17.17 lb
Features
Machine Washable
Includes
Care Label
Outdoor Safe
No
Printed Design
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Brown
Sub Style
Updated Traditional
Machine Washable
Yes
Has Fringe
No
Backing
Canvas
Construction
Machine Woven
Durable/Performance Rated
No
Description
This Farrell area rug is the perfect blend of traditional style and modern convenience. Crafted with a Chenille-Polyester and Jute blend, this no pile rug is designed for high traffic areas. Machine woven in Turkey, it offers durability and easy maintenance - simply spot clean with a mild detergent. For added comfort, use with a rug pad not included. This timeless design will add texture to your home while protecting your floors from wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.