Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farrell FRL-2307 Machine Washable Area Rug

  • Mfr # FRL2307-2773

  • Zoro # G410344081


product price: $50.79
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Red, Blue, Grass Green, Wheat, Peach, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRL2307-2773
Zoro #
G410344081
UPC #
889292281782
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Red, Blue, Grass Green, Wheat, Peach, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Washable
Weight
5.49 lb
Durable/Performance Rated
No
Primary Color
Red
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Canvas
Sub Style
Updated Traditional
Machine Washable
Yes
Outdoor Safe
No
Printed Design
Yes
Construction
Machine Woven

Description

Introducing the Farrell area rug, an updated traditional style that adds a touch of sophistication to any home. Crafted in Turkey with chenille-polyester and jute, this rug is designed for durability and superior comfort. Its low pile construction makes it perfect for high traffic areas while its machine woven construction ensures a long life. This stylish area rug is easy to care for; simply machine wash cold on delicate cycle and tumble dry low heat. For added protection, we recommend using with a non-slip rug pad not included. Transform your space with the Farrell area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.