
Farrell FRL-2307 Machine Washable Area Rug
Mfr # FRL2307-710102
Zoro # G610344102
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Red, Blue, Grass Green, Wheat, Peach, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRL2307-710102
Zoro #
G610344102
UPC #
889292281812
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.02 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Red, Blue, Grass Green, Wheat, Peach, Taupe
Style
Traditional
Material
Face: 60% Chenille-Polyester, 40% Jute; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
23.23 lb
Includes
Care Label
Primary Color
Red
Machine Washable
Yes
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Updated Traditional
Backing
Canvas
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
Yes
Outdoor Safe
No
High/Low Texture
No
Description
Introducing the Farrell area rug, an updated traditional style that adds a touch of sophistication to any home. Crafted in Turkey with chenille-polyester and jute, this rug is designed for durability and superior comfort. Its low pile construction makes it perfect for high traffic areas while its machine woven construction ensures a long life. This stylish area rug is easy to care for; simply machine wash cold on delicate cycle and tumble dry low heat. For added protection, we recommend using with a non-slip rug pad not included. Transform your space with the Farrell area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.