
Felicity FCT-8000 Machine Crafted Area Rug (Discontinued)
- Mfr # FCT8000-23
- Zoro # G010349769
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCT8000-23
Zoro #
G010349769
UPC #
888473411284
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
35.83 in
Width (In.)
24.02 in
Thickness
0.59 in
Details
Color
Blue, Light Blue, Denim, Gray, Light Beige
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
2.63 lb
Includes
Care Label
Machine Washable
No
Printed Design
Yes
Backing
Canvas
Durable/Performance Rated
No
Sub Style
Mid-Century
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Blue
Has Fringe
No
Description
Bring mid-century modern style to your home with this Felicity area rug. Featuring a machine woven construction made of polyester, this rug is great for high traffic areas and can handle whatever life throws at it. The medium pile offers a soft feel underfoot while being durable enough to stand up to everyday wear and tear. Complete the look by pairing it with a rug pad not included. Spot clean with mild detergent when necessary for easy maintenance and long lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.