
Felicity FCT-8000 Machine Crafted Area Rug (Discontinued)
- Mfr # FCT8000-679
- Zoro # G110349447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCT8000-679
Zoro #
G110349447
UPC #
888473889564
Country of Origin
China
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.59 in
Details
Color
Blue, Light Blue, Denim, Gray, Light Beige
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
26.05 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Mid-Century
Construction
Machine Woven
Outdoor Safe
No
Printed Design
Yes
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Blue
High Traffic Compatible
Yes
Backing
Canvas
Description
Bring mid-century modern style to your home with this Felicity area rug. Featuring a machine woven construction made of polyester, this rug is great for high traffic areas and can handle whatever life throws at it. The medium pile offers a soft feel underfoot while being durable enough to stand up to everyday wear and tear. Complete the look by pairing it with a rug pad not included. Spot clean with mild detergent when necessary for easy maintenance and long lasting beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.