
Felicity FCT-8000 Machine Crafted Area Rug (Discontinued)
- Mfr # FCT8000-810
- Zoro # G810349396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FCT8000-810
Zoro #
G810349396
UPC #
888473415909
Country of Origin
China
Dimensions
Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
96.06 in
Thickness
0.59 in
Details
Color
Blue, Light Blue, Denim, Gray, Light Beige
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
35.25 lb
Features
Machine Crafted
Primary Color
Blue
High/Low Texture
No
Construction
Machine Woven
Sub Style
Mid-Century
Machine Washable
No
Printed Design
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
Description
Bring mid-century modern style to your home with this Felicity area rug. Featuring a machine woven construction made of polyester, this rug is great for high traffic areas and can handle whatever life throws at it. The medium pile offers a soft feel underfoot while being durable enough to stand up to everyday wear and tear. Complete the look by pairing it with a rug pad not included. Spot clean with mild detergent when necessary for easy maintenance and long lasting beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.