
Felicity FCT-8002 Machine Crafted Area Rug (Discontinued)
- Mfr # FCT8002-268
- Zoro # G510349382
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCT8002-268
Zoro #
G510349382
UPC #
888473417460
Country of Origin
China
Dimensions
Pile Height
0.24 in
Length (In.)
96.06 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
0.59 in
Details
Color
Pink, Lavender, Light Blue, Peach
Shape
Runner
Material
Face: 100% Polyester
Weight
8.78 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Outdoor Safe
No
Sub Style
Mid-Century
Printed Design
Yes
Backing
Canvas
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Style
Modern
Primary Color
Pink
Description
Welcome the timeless style of mid-century modern to your home with this Felicity area rug. Its machine woven construction gives it a classic look and feel, perfect for any room in your home. This area rug features a medium pile that is both durable and comfortable, making it great for high traffic areas. Additionally, this rug is easy to care for; spot clean with water only when needed. Don't forget to use a rug pad for extra comfort and protection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.