
Felicity FCT-8003 Machine Crafted Area Rug (Discontinued)
- Mfr # FCT8003-268
- Zoro # G610350363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCT8003-268
Zoro #
G610350363
UPC #
888473417477
Country of Origin
China
Dimensions
Pile Height
0.24 in
Length (In.)
96.06 in
Width (In.)
29.92 in
Thickness
0.59 in
Size
2 ft 6 in x 8 ft
Details
Color
Lavender, Deep Teal, Magenta, Dusty Sage, Aqua
Shape
Runner
Material
Face: 100% Polyester
Features
Machine Crafted
Weight
8.78 lb
Includes
Care Label
Printed Design
Yes
Primary Color
Pink
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Mid-Century
Style
Modern
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No
Description
Step into comfort and style with our Felicity Collection area rug. Ideal for high traffic areas, this Mid-Century Modern design is machine woven from durable polyester, ensuring it stands up to the hustle and bustle of your busy home. Its medium pile height offers a plush feel underfoot while still being easy to maintain - just spot clean with mild detergent when needed. Plus, we recommend pairing this rug with a pad for added comfort and longevity. This rug isn't just practical; its eye-catching design will transform any space into an inviting and stylish oasis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.