
Felicity FCT-8003 Machine Crafted Area Rug (Discontinued)
- Mfr # FCT8003-679
- Zoro # G910350636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCT8003-679
Zoro #
G910350636
UPC #
888473889571
Country of Origin
China
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.59 in
Details
Color
Lavender, Deep Teal, Magenta, Dusty Sage, Aqua
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
26.05 lb
Sub Style
Mid-Century
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Backing
Canvas
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
Yes
Outdoor Safe
No
Description
Step into comfort and style with our Felicity Collection area rug. Ideal for high traffic areas, this Mid-Century Modern design is machine woven from durable polyester, ensuring it stands up to the hustle and bustle of your busy home. Its medium pile height offers a plush feel underfoot while still being easy to maintain - just spot clean with mild detergent when needed. Plus, we recommend pairing this rug with a pad for added comfort and longevity. This rug isn't just practical; its eye-catching design will transform any space into an inviting and stylish oasis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.