
Felicity FCT-8003 Machine Crafted Area Rug (Discontinued)
- Mfr # FCT8003-810
- Zoro # G910350612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCT8003-810
Zoro #
G910350612
UPC #
888473415930
Country of Origin
China
Dimensions
Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
96.06 in
Thickness
0.59 in
Details
Color
Lavender, Deep Teal, Magenta, Dusty Sage, Aqua
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
35.25 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Backing
Canvas
Sub Style
Mid-Century
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Printed Design
Yes
Construction
Machine Woven
Primary Color
Pink
Outdoor Safe
No
Description
Step into comfort and style with our Felicity Collection area rug. Ideal for high traffic areas, this Mid-Century Modern design is machine woven from durable polyester, ensuring it stands up to the hustle and bustle of your busy home. Its medium pile height offers a plush feel underfoot while still being easy to maintain - just spot clean with mild detergent when needed. Plus, we recommend pairing this rug with a pad for added comfort and longevity. This rug isn't just practical; its eye-catching design will transform any space into an inviting and stylish oasis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.