Zoro Homepage

Fez FEZ-2303 Handmade Area Rug

  • Mfr # FEZ2303-912

  • Zoro # G710357095


product price: $1,291.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Taupe, Ivory, Dark Brown
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEZ2303-912
Zoro #
G710357095
UPC #
888473901907
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.55 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.6 in

Details

Color
Taupe, Ivory, Dark Brown
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
97.2 lb
High/Low Texture
No
Sub Style
Moroccan
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Construction
Hand Knotted
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This gorgeous Fez Handmade Rug is a timeless piece of art for your home! Featuring traditional Moroccan Global style, this handmade rug is made of the finest wool fibers and hand-knotted construction. Crafted with attention to detail in India, this high-pile rug will bring an air of sophistication and elegance to any room. For best results, we recommend pairing this beautiful piece with a rug pad for maximum comfort and safety. This exquisite piece requires professional cleaning only. Add global flair to your home today with this magnificent Fez Handmade Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.