
Finland FND-2300 Area Rug , With Fringe (Discontinued)
- Mfr # FND2300-9212
- Zoro # G710362785
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2300-9212
Zoro #
G710362785
UPC #
889292518338
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.4 in
Details
Color
Cream, Off-White
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
36.3 lb
Includes
Care Label
Features
Has Fringe
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Printed Design
No
Has Fringe
Yes
Description
Bring a touch of cottage charm to your home with the Finland area rug. This beautiful machine-woven piece is crafted in Turkey from high-quality polyester, making it ideal for both indoor and outdoor use. The low-pile design makes it durable enough to withstand high traffic areas, while its subtle pattern adds a timeless elegance to any space. For best results, pair this rug with a rug pad for extra cushioning and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.