
Finland FND-2301 Area Rug , With Fringe (Discontinued)
- Mfr # FND2301-9212
- Zoro # G410362924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2301-9212
Zoro #
G410362924
UPC #
889292518406
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.4 in
Details
Color
Cream, Off-White
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
36.3 lb
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Description
Introducing the Finland Area Rug, a perfect addition to your cottage-style home. This machine-woven rug is made of polyester and crafted in Turkey for unbeatable quality. Its low pile construction makes it ideal for high traffic areas, and its durable materials make it a long-lasting choice for your home. We recommend using this rug with a rug pad for added comfort and protection. With its timeless design, this area rug will bring warmth and charm to any room in your house.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.