This item is Discontinued.

This item is Discontinued.
Finland FND-2303 Area Rug , With Fringe (Discontinued)
Mfr #
FND2303-9212
Zoro #
G910364053
UPC # 889292518543
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2303-9212
Zoro #
G910364053
UPC #
889292518543
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.4 in
Details
Color
Cream, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
36.3 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
Yes
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Description
This modern Finland area rug is made of polyester and features a low pile height, making it perfect for high traffic areas. The machine woven construction ensures long-lasting durability and an attractive look. Made in Turkey, this rug is sure to add style and class to any room. Use with a rug pad not included for best results. Whether you?re looking for something to tie your living room together or just need an extra layer of warmth, this Finland area rug is the perfect choice!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.