This item is Discontinued.

This item is Discontinued.
Finland FND-2305 Area Rug , With Fringe (Discontinued)
Mfr #
FND2305-2773
Zoro #
G810364078
UPC # 889292518642
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2305-2773
Zoro #
G810364078
UPC #
889292518642
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.16 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.4 in
Details
Color
Cream, Black
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Weight
6.25 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Has Fringe
Yes
Description
The Finland Area Rug is perfect for bringing a cozy cottage style to any room. This rug is made from soft polyester and is machine woven in Turkey, making it both luxurious and durable. It features a low pile that makes it perfect for high traffic areas, while its subtle texture adds dimension and interest to the room. With its beautiful design and superior construction, this area rug will add a touch of comfort to your home for years to come. For best results, use with a rug pad sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.