This item is Discontinued.

This item is Discontinued.
Finland FND-2305 Area Rug , With Fringe (Discontinued)
Mfr #
FND2305-9212
Zoro #
G210363855
UPC # 889292518680
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2305-9212
Zoro #
G210363855
UPC #
889292518680
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.4 in
Details
Color
Cream, Black
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
36.3 lb
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
Description
The Finland Area Rug is perfect for bringing a cozy cottage style to any room. This rug is made from soft polyester and is machine woven in Turkey, making it both luxurious and durable. It features a low pile that makes it perfect for high traffic areas, while its subtle texture adds dimension and interest to the room. With its beautiful design and superior construction, this area rug will add a touch of comfort to your home for years to come. For best results, use with a rug pad sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.