This item is Discontinued.

This item is Discontinued.
Finland FND-2306 Area Rug , With Fringe (Discontinued)
Mfr #
FND2306-9212
Zoro #
G110364037
UPC # 889292518758
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2306-9212
Zoro #
G110364037
UPC #
889292518758
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.4 in
Details
Color
Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
36.3 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Has Fringe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Description
Introducing the Finland collection, a stunning modern area rug that is sure to be the centerpiece of any room. Machine woven in Turkey using durable polyester, this low pile rug is perfect for high traffic areas, ensuring longevity without sacrificing style. We recommend pairing it with a rug pad to prevent slipping and sliding for your safety. And when it comes to upkeep? No worries there ? just spot clean with mild detergent and you're good to go! Add a touch of elegance and function to your home with our Finland Collection area rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.