This item is Discontinued.

This item is Discontinued.
Finland FND-2307 Area Rug , With Fringe (Discontinued)
Mfr #
FND2307-679
Zoro #
G810363927
UPC # 889292518802
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2307-679
Zoro #
G810363927
UPC #
889292518802
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.4 in
Details
Color
Cream, Off-White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
19.54 lb
Features
Has Fringe
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Description
Introducing the Finland area rug: a modern masterpiece crafted with polyester for maximum durability. This low-pile rug was machine woven in Turkey, making it ideal for high traffic areas and resistant to wear and tear. Its unique texture will add a touch of sophistication to your space without compromising comfort underfoot. The versatile design makes it suitable for any room in your home, from the bedroom to the living room or entryway. For best results, pair it with a rug pad for added cushioning and protection. Transform your space today with this beautiful area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.