This item is Discontinued.

This item is Discontinued.
Finland FND-2309 Area Rug , With Fringe (Discontinued)
Mfr #
FND2309-679
Zoro #
G110365133
UPC # 889292518949
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2309-679
Zoro #
G110365133
UPC #
889292518949
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.4 in
Details
Color
Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
19.54 lb
Features
Has Fringe
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High/Low Texture
No
Description
Introducing the Finland area rug, a timeless and classic piece that is sure to bring an air of sophistication to any space. This global-style rug is made of high quality polyester from Turkey and machine woven for durability. The low pile construction makes it perfect for high traffic areas, while still providing a comfortable feel underfoot. To ensure the best possible protection for your floors, we recommend using this rug with a rug pad sold separately. With its timeless design and luxurious texture, this area rug will make any room look more chic and inviting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.